Panduit PLT3S-M59 Pan-Ty® Locking Cable Tie, 11.50 L x 0.19 in. W, Nylon 6.6, Pink (1000) | Graybar Store
     
Panduit - Pan-Ty® Locking Cable Tie, 11.50 L x 0.19 in. W, Nylon 6.6, Pink (1000) - PLT3S-M59
+ / - Hover over image to Zoom
Other Views

    Pan-Ty® Locking Cable Tie, 11.50 L x 0.19 in. W, Nylon 6.6, Pink (1000)

    Manufacturer: Panduit
    Manufacturer #: PLT3S-M59
    SKU: 25048849
    $0.40
    Checking Pricing
         
    Quick Order:Y
    Color:Pink
    Length:11.5 in.
    Tensile Strength (Pound):50 lb.
    Material:Nylon 6.6
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PLT3S-M59
    • Color Pink
    • UNSPSC 39121703
    • Length 11.5 in.
    • Tensile Strength (Pound) 50 lb.
    • Material Nylon 6.6
    • ECCN EAR99
    • Country of Origin SG - Singapore
    Product Overview:
    Pan-Ty® locking cable tie, 11.50 L x 0.19 in. W, nylon 6.6, pink, tensile strength 50 lb., package of 1000