Hoffman (nVent) PLM52G52 Air Conditioner Easy Swap Adaptor, 17.03 x 1.50 x 52.56 in | Graybar Store
     
Hoffman (nVent) - Air Conditioner Easy Swap Adaptor, 17.03 x 1.50 x 52.56 in - PLM52G52
+ / - Hover over image to Zoom
Other Views

    Air Conditioner Easy Swap Adaptor, 17.03 x 1.50 x 52.56 in

    Manufacturer: Hoffman (nVent)
    Manufacturer #: PLM52G52
    SKU: 25874457
    $315.79
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Size:17.03 x 1.50 x 52.56 in.
    Use With:Sealed Enclosure Cooling Air Conditioners
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # PLM52G52
    • Size 17.03 x 1.50 x 52.56 in.
    • UNSPSC 40101604
    • Use With Sealed Enclosure Cooling Air Conditioners
    • SKU Spec Sheet
      PLM52G52 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Air Conditioner Easy Swap Adaptor, 17.03 x 1.50 x 52.56 in, Sealed Enclosure Cooling Air Conditioners