Crouse Hinds (Eaton) PLL4/UNV1 Champ®, Strip Fixture, Fluorescent, LED, 100V, T12, T5HO, T8, 2 Lamp | Graybar Store
     
Crouse Hinds (Eaton) - Champ®, Strip Fixture, Fluorescent, LED, 100V, T12, T5HO, T8, 2 Lamp - PLL4/UNV1
+ / - Hover over image to Zoom
Other Views

    Champ®, Strip Fixture, Fluorescent, LED, 100V, T12, T5HO, T8, 2 Lamp

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: PLL4/UNV1
    SKU: 25712581
    $1,857.45
    Checking Pricing
         
    Quick Order:Y
    Fluorescent Lamp Type:T8, T12, T5HO
    No. of Lamps:2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # PLL4/UNV1
    • UNSPSC 39111904
    • Brand Champ®
    • Fluorescent Lamp Type T8, T12, T5HO
    • Lamp Type Fluorescent, LED
    Product Overview:
    Champ® Pro PLL Series Linear LED Luminaires
    High efficacy:up to 120 LPW;-40°C to +65°C ambient operating temperature (standard model);Low profile (less than 3 height);Versatile ceiling/swivel, wall, flush, pole and pendant mounting options;Wide and narrow optics for uniform illumination;Four points of secondary retention;2,000 psi high pressure hose rated;High vibration resistance;Emergency battery back-up (90 minutes) and surge protection options (up to 10kV)*;DesignLights Consortium® Qualified (some models are not DLC qualified)**;5 year fixture warranty