Bulwark PLJ8NV 46 34 EXCEL FR® ComforTouch® Men's Dungaree Pant | Graybar Store
     
Bulwark - EXCEL FR® ComforTouch® Men's Dungaree Pant - PLJ8NV 46 34
+ / - Hover over image to Zoom
Other Views

    EXCEL FR® ComforTouch® Men's Dungaree Pant

    Manufacturer: Bulwark
    Manufacturer #: PLJ8NV 46 34
    SKU: 25376971
    $71.64
    Checking Pricing
         
    Size:34 x 46
    Gender:Male
    Color:Navy
    Quick Order:Y
    Brand or Series:ComforTouch®, EXCEL FR®, PLJ8
    Closure-Type:Button
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # PLJ8NV 46 34
    • Color Navy
    • Gender Male
    • Size 34 x 46
    • Brand or Series ComforTouch®, EXCEL FR®, PLJ8
    • Hazard-Risk-Category CAT 2
    • Closure-Type Button
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    One piece waistband with button closure, Five jean style pockets, Two deep scoop pockets, two oversized reinforced hip pockets, rule pocket and utility pocket on right leg, hammer loop and utility pocket on left leg.
    This flame resistant garment meets the requirements of NFPA 2112, Standard on Flame Resistant Garments for Protection of Industrial Personnel Against Flash Fire, 2012 Edition.