Bulwark PLJ8NV 40 34 Pant, ComforTouch®, EXCEL FR®, PLJ8, Button, Navy Duck, Male, 34 (Inseam), 40 (Waist) | Graybar Store
     
Bulwark - Pant, ComforTouch®, EXCEL FR®, PLJ8, Button, Navy Duck, Male, 34 (Inseam), 40 (Waist) - PLJ8NV 40 34
+ / - Hover over image to Zoom
Other Views

    Pant, ComforTouch®, EXCEL FR®, PLJ8, Button, Navy Duck, Male, 34 (Inseam), 40 (Waist)

    Manufacturer: Bulwark
    Manufacturer #: PLJ8NV 40 34
    SKU: 25376962
    $59.70
    Checking Pricing
         
    Quick Order:Y
    Brand or Series:ComforTouch®, EXCEL FR®, PLJ8
    Closure-Type:Button
    Color:Navy Duck
    Gender:Male
    Size:34 (Inseam), 40 (Waist)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # PLJ8NV 40 34
    • Color Navy Duck
    • Gender Male
    • Size 34 (Inseam), 40 (Waist)
    • UNSPSC 46181527
    • Brand or Series ComforTouch®, EXCEL FR®, PLJ8
    • Closure-Type Button
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Fabric Westex Ultrasoft® Flame-Resistant, 11.0 oz. (390 g/m²) 88% Cotton/12% Nylon, Water Repellant
    One-piece waistband with button closure;Five jean style pockets;Two deep scoop pockets;Two oversized reinforced hip pockets;Rule pocket and utility pocket on right leg;Hammer loop and utility pocket on left leg;Triple-needle felled outseam