Cementex P10WP Pliers, Insulated, Water Pump, 9-1/2 in. | Graybar Store
     
Cementex - Pliers, Insulated, Water Pump, 9-1/2 in. - P10WP
+ / - Hover over image to Zoom
Other Views

    Pliers, Insulated, Water Pump, 9-1/2 in.

    Manufacturer: Cementex
    Manufacturer #: P10WP
    SKU: 22014047
    $78.46
    Checking Pricing
         
    Color:Orange
    Jaw Length (Inches):1.12
    Length:9-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cementex
    • Manufacturer # P10WP
    • Color Orange
    • Type Water Pump
    • Handle Color Orange
    • Handle Material Insulated
    • Jaw Length (Inches) 1.12
    • Length 9-1/2 in.
    • Materials Steel
    • SKU Spec Sheet
      P10WP Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Insulated water pump pliers are 9-1/2 inches long with 5 adjustments.