Cementex PK100 Pliers, Insulated, Fiberglass, 7 in. | Graybar Store
     
Cementex - Pliers, Insulated, Fiberglass, 7 in. - PK100
+ / - Hover over image to Zoom
Other Views

    Pliers, Insulated, Fiberglass, 7 in.

    Manufacturer: Cementex
    Manufacturer #: PK100
    SKU: 22014049
    $33.15
    Checking Pricing
         
    Color:Orange
    Length:7 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cementex
    • Manufacturer # PK100
    • Color Orange
    • Type Water Pump
    • Handle Color Orange
    • Handle Material Plastic
    • Length 7 in.
    • Materials Fiberglass
    • SKU Spec Sheet
      PK100 Spec Sheet
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Insulated fiberglass pliers are 7 inches long and have large handles with integral finger guards that provide control and safety.