Thomas and Betts PLG3-TB T&B® Recessed Plug, Iron, Hazardous Location, 1 in. | Graybar Store
     
Thomas and Betts - T&B® Recessed Plug, Iron, Hazardous Location, 1 in. - PLG3-TB
+ / - Hover over image to Zoom
Other Views

    T&B® Recessed Plug, Iron, Hazardous Location, 1 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: PLG3-TB
    SKU: 22007877
    $11.23
    Checking Pricing
         
    Size:1 in.
    Color:Grey
    Standard:UL E193396, CSA, For Hazardous and Non-Hazardous Locations
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # PLG3-TB
    • Color Grey
    • Size 1 in.
    • UNSPSC 39121403
    • Materials Iron
    Product Overview:
    Recessed Plugs, Gray Iron, Threads (NPT) 1 Inch with Flush Head for Hazardous and Non Hazardous Locations