RAB Lighting PLF39 39W WHT FLD W/LAMP | Graybar Store
     
RAB Lighting - 39W WHT FLD W/LAMP - PLF39
+ / - Hover over image to Zoom
Other Views

    39W WHT FLD W/LAMP

    Manufacturer: RAB Lighting
    Manufacturer #: PLF39
    SKU: 98402451
    $76.94
    Checking Pricing
         
    Housing Color:Verde Green
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # PLF39
    • Housing Color Verde Green
    • UNSPSC 39111611
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    FLOOD CFL 39W CFL 120V AND LAMP BRONZE