RAB Lighting PLF26 PLF Fluorescent Flood, CFL Twin Tube PL, 2700K, Bronze, 26W | Graybar Store
     
RAB Lighting - PLF Fluorescent Flood, CFL Twin Tube PL, 2700K, Bronze, 26W - PLF26
+ / - Hover over image to Zoom
Other Views

    PLF Fluorescent Flood, CFL Twin Tube PL, 2700K, Bronze, 26W

    Manufacturer: RAB Lighting
    Manufacturer #: PLF26
    SKU: 97206062
    $51.03
    Checking Pricing
         
    Additional Features:Anodized Aluminum Reflector; Corrosion and Vandal Resistant Polycarbonate Housing and Lens; Heavy Duty Cast Aluminum
    Wattage:26 W
    Input Voltage:120 V
    Lumens:1800 Lumens
    Rated Life (Hour):10000 hr
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # PLF26
    • UNSPSC 39111611
    • Additional Features Anodized Aluminum Reflector; Corrosion and Vandal Resistant Polycarbonate Housing and Lens; Heavy Duty Cast Aluminum
    • Input Voltage 120 V
    • Lumens 1800 Lumens
    • Rated Life (Hour) 10000 hr
    • Wattage 26 W
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    PLF Fluorescent Floodlight, Wattage: 26 W, Lamp Type: CFL; LED, Input Voltage: 120 V, Lumens: 1800 Lumens