RAB Lighting PLF13 PLF Fluorescent Flood, CFL Twin Tube PL, 2700K, Bronze, 13W | Graybar Store
     
RAB Lighting - PLF Fluorescent Flood, CFL Twin Tube PL, 2700K, Bronze, 13W - PLF13
+ / - Hover over image to Zoom
Other Views

    PLF Fluorescent Flood, CFL Twin Tube PL, 2700K, Bronze, 13W

    Manufacturer: RAB Lighting
    Manufacturer #: PLF13
    SKU: 97206061
    $41.87
    Checking Pricing
         
    Additional Features:Anodized Aluminum Reflector; Corrosion and Vandal Resistant Polycarbonate Housing and Lens; Heavy Duty Cast Aluminum
    Wattage:13 W
    Input Voltage:120 V
    Lumens:900 Lumens
    Rated Life (Hour):10000 hr
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # PLF13
    • UNSPSC 39111611
    • Additional Features Anodized Aluminum Reflector; Corrosion and Vandal Resistant Polycarbonate Housing and Lens; Heavy Duty Cast Aluminum
    • Input Voltage 120 V
    • Lumens 900 Lumens
    • Rated Life (Hour) 10000 hr
    • Wattage 13 W
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    PLF Fluorescent Floodlight, Wattage: 13 W, Lamp Type: CFL; LED, Input Voltage: 120 V, Lumens: 900 Lumens