RAB Lighting PLF Fluorescent Flood, CFL Twin Tube PL, 2700K, Bronze | Graybar Store
     
RAB Lighting - PLF Fluorescent Flood, CFL Twin Tube PL, 2700K, Bronze
+ / - Hover over image to Zoom
Other Views

    PLF Fluorescent Flood, CFL Twin Tube PL, 2700K, Bronze

    Manufacturer: RAB Lighting
         

    High quality polycarbonate PL floodlight. Supplied with one, two or three 13 Watt twin tube compact fluorescent lamps. Adjustable swivel mounting arm with 1/2 in. thread.

    • Manufacturer RAB Lighting
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Additional Features
    Wattage
    Input Voltage
    Lumens
    Rated Life (Hour)
    Price
    PLF26
    97206062
    Anodized Aluminum Reflector; Corrosion and Vandal Resistant Polycarbonate Housing and Lens; Heavy Duty Cast Aluminum
    26 W
    120 V
    1800 Lumens
    10000 hr
    $51.03 / EA
    SKU
    97206062
    Additional Features
    Anodized Aluminum Reflector; Corrosion and Vandal Resistant Polycarbonate Housing and Lens; Heavy Duty Cast Aluminum
    Wattage
    26 W
    Input Voltage
    120 V
    Lumens
    1800 Lumens
    Rated Life (Hour)
    10000 hr
    $51.03 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    PLF13
    97206061
    Anodized Aluminum Reflector; Corrosion and Vandal Resistant Polycarbonate Housing and Lens; Heavy Duty Cast Aluminum
    13 W
    120 V
    900 Lumens
    10000 hr
    $41.87 / EA
    SKU
    97206061
    Additional Features
    Anodized Aluminum Reflector; Corrosion and Vandal Resistant Polycarbonate Housing and Lens; Heavy Duty Cast Aluminum
    Wattage
    13 W
    Input Voltage
    120 V
    Lumens
    900 Lumens
    Rated Life (Hour)
    10000 hr
    $41.87 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock