Hubbell Premise Wiring 6EXHP4P24-BL-S-HBL-AP C6ESPB NEXTSPEED® Category 6e Plenum 4 Pair Cable, Blue, 1000 Ft Spool | Graybar Store
     
Hubbell Premise Wiring - C6ESPB  NEXTSPEED® Category 6e Plenum 4 Pair Cable, Blue, 1000 Ft Spool - 6EXHP4P24-BL-S-HBL-AP
+ / - Hover over image to Zoom
Other Views

    C6ESPB NEXTSPEED® Category 6e Plenum 4 Pair Cable, Blue, 1000 Ft Spool

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: 6EXHP4P24-BL-S-HBL-AP
    SKU: 25030831
    $712.75
    Checking Pricing
    Items sold in feet or each.
         
    Color:Blue
    Cable Type:Enhanced UTP
    No. of Pairs:4
    Alternate Manufacturer Part No.:C6ESPB
    Package:1000 Foot Spool
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # 6EXHP4P24-BL-S-HBL-AP
    • Cable Type Enhanced UTP
    • Color Blue
    • UNSPSC 26121616
    • Alternate Manufacturer Part No. C6ESPB
    Product Overview:
    This NEXTSPEED® enhanced Category 6 cable supports headroom over TIA and ISO Cat6. It has been sweep tested up to 750 MHz and features reversed sequential numbering on the cable.
    • Plenum
    • Enhanced UTP Cable
    • 23 AWG Bare solid copper
    • 4- Unshielded twisted pair
    • Low Smoke PVC outer jacket