Endot Industries IPR 050 24 17 07-20000 Plenum Raceway | Graybar Store
Endot Industries - Plenum Raceway - IPR 050 24 17 07-20000
+ / - Hover over image to Zoom
Other Views

    Plenum Raceway

    Manufacturer: Endot Industries
    Manufacturer #: IPR 050 24 17 07-20000
    SKU: 96086446
    $0.00
    Checking Pricing
         
    Color:White
    Length:84 in.
    Size:1/2 in
    Width (Inches):0.85
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Endot Industries
    • Manufacturer # IPR 050 24 17 07-20000
    • Color White
    • Size 1/2 in
    • UNSPSC 39131700
    • Length 84 in.
    • Width (Inches) 0.85
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Plenum Raceway, White, Size: 1/2 in, Width (Inches): 0.85 in, Length: 84 in