Endot Industries IPR 100 41 17 02-250 Corrugated Plenum Raceway, Orange, 1 in., 250 ft. | Graybar Store
     
Endot Industries - Corrugated Plenum Raceway, Orange, 1 in., 250 ft. - IPR 100 41 17 02-250
+ / - Hover over image to Zoom
Other Views

    Corrugated Plenum Raceway, Orange, 1 in., 250 ft.

    Manufacturer: Endot Industries
    Manufacturer #: IPR 100 41 17 02-250
    SKU: 25107876
    $1.79
    Checking Pricing
         
    Color:Orange
    Size:1 in
    Width:1.35 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Endot Industries
    • Manufacturer # IPR 100 41 17 02-250
    • Color Orange
    • Size 1 in
    • UNSPSC 39131700
    • Width 1.35 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1 in. Corrugated plenum orange innerduct with 1.100 in ID and 1.350 in. OD. The length is 250 ft.
    ENDOCOR'S corrugated design provides high tensile strength with low weight per foot for ease of handling and significantly longer put ups that can be obtained with smoothwall or ribbed innerduct. PVDF resin plenum.