Endot Industries IPR 075 22 17 02-3000 Plenum Raceway | Graybar Store
Endot Industries - Plenum Raceway - IPR 075 22 17 02-3000
+ / - Hover over image to Zoom
Other Views

    Plenum Raceway

    Manufacturer: Endot Industries
    Manufacturer #: IPR 075 22 17 02-3000
    SKU: 25107749
    $2.36
    Checking Pricing
         
    Color:Orange
    Length:48 in.
    Size:3/4 in
    Width (Inches):1.125
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Endot Industries
    • Manufacturer # IPR 075 22 17 02-3000
    • Color Orange
    • Size 3/4 in
    • UNSPSC 39131700
    • Length 48 in.
    • Width (Inches) 1.125
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Plenum Raceway, Orange, Size: 3/4 in, Width (Inches): 1.125 in, Length: 48 in