Endot Industries IPR 100 25 17 07-5000 Corrugated Plenum Raceway, Orange, 1 in., 5000 ft. | Graybar Store
     
Endot Industries - Corrugated Plenum Raceway, Orange, 1 in., 5000 ft. - IPR 100 25 17 07-5000
+ / - Hover over image to Zoom
Other Views

    Corrugated Plenum Raceway, Orange, 1 in., 5000 ft.

    Manufacturer: Endot Industries
    Manufacturer #: IPR 100 25 17 07-5000
    SKU: 22127263
    $2.30
    Checking Pricing
         
    Color:White
    Length:72 in.
    Size:1 in
    Width:1.35 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Endot Industries
    • Manufacturer # IPR 100 25 17 07-5000
    • Color White
    • Size 1 in
    • UNSPSC 39131700
    • Length 72 in.
    • Width 1.35 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1 in. Corrugated plenum orange innerduct with 1.100 in ID and 1.350 in. OD. The length is 5000 ft.
    ENDOCOR'S corrugated design provides high tensile strength with low weight per foot for ease of handling and significantly longer put ups that can be obtained with smoothwall or ribbed innerduct. PVDF resin plenum.