Hoffman (nVent) PLEM12 Lifting Eyes, M12 | Graybar Store
Hoffman (nVent) - Lifting Eyes, M12 - PLEM12
+ / - Hover over image to Zoom
Other Views

    Lifting Eyes, M12

    Manufacturer: Hoffman (nVent)
    Manufacturer #: PLEM12
    SKU: 97101018
    $44.16
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # PLEM12
    • Type Lifting Eyes
    • UNSPSC 39121334
    • Brand ProLine™
    Product Overview:
    Lifting Eyes, M12 (4), Bulletin P20 (PROLINE Modular Enclosures), Size/Dims: fits Frames, Material/Finish: Cast Zinc
    Lifting Eyes are used for lifting PROLINE#153; modular frames and for fastening PROLINE top accessories to the frame. Lifting eyes thread into corner blocks in a frame. Furnished in sets of four with plated finish., Lifting Eyes are designed for overhead lifting in conjunction with shackles and a spreader bar. Use of shackles instead of hooks is preferred. The angle between the top of the enclosure and the cable or chain must be at least 45°. Use only slings and spreader bars that are designed for the specific application and are in compliance with regulations established by OSHA, ASME, ISA, ASTM and other governing agencies.