Holophane PLED2 18L 4K AS UN NA W L5 09189-3 Wet Location Fixture, LED, 120 to 277V, 18 Lamp | Graybar Store
     
Holophane - Wet Location Fixture, LED, 120 to 277V, 18 Lamp - PLED2 18L 4K AS UN NA W L5 09189-3
+ / - Hover over image to Zoom
Other Views

    Wet Location Fixture, LED, 120 to 277V, 18 Lamp

    Manufacturer: Holophane
    Manufacturer #: PLED2 18L 4K AS UN NA W L5 09189-3
    SKU: 25694843
    $1,100.14
    Checking Pricing
         
    Quick Order:Y
    No. of Lamps:18
    Use With:Chemical Plants, Ethanol Facilities, Parking Garages and Tunnels, Petroleum Refineries, Power Plants, Textile Mills, Waste Water and Water Treatment Plants
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Holophane
    • Manufacturer # PLED2 18L 4K AS UN NA W L5 09189-3
    • Lamp Type LED
    • No. of Lamps 18
    • Voltage 120 to 277 V
    • Use With Chemical Plants, Ethanol Facilities, Parking Garages and Tunnels, Petroleum Refineries, Power Plants, Textile Mills, Waste Water and Water Treatment Plants
    Product Overview:
    Petrolux LED Wet Location
    Prismatic borosilicate glass directs light where needed and reduces harsh glare;Polycarbonate lens available for those applications requiring non-glass options;Three distributions (Type 5 low angle, Type 5 high angle, and Type 1 long and narrow) available to maximize versatility;Highly engineered LED system ensures superior uniformity and maximizes spacing