Clarcor 5266883277 Purolator™ Hi-E® Filter, Pleated, 16 in. H x 6 in. W x 1 in. D | Graybar Store
     
Clarcor - Purolator™ Hi-E® Filter, Pleated, 16 in. H x 6 in. W x 1 in. D - 5266883277
+ / - Hover over image to Zoom
Other Views

    Purolator™ Hi-E® Filter, Pleated, 16 in. H x 6 in. W x 1 in. D

    Manufacturer: Clarcor
    Manufacturer #: 5266883277
    SKU: 25703057
    $7.53
    Checking Pricing
         
    Grill Size:15-1/2 L x 15-1/2 W in.
    Housing Dimensions:16 L x 16 W x 1 H in.
    CFM:530 CFM
    Use With:Commercial and Industrial HVAC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Clarcor
    • Manufacturer # 5266883277
    • UNSPSC 40161500
    • CFM 530 CFM
    • Grill Size 15-1/2 L x 15-1/2 W in.
    • Housing Dimensions 16 L x 16 W x 1 H in.
    • Use With Commercial and Industrial HVAC
    Product Overview:
    Purolater™ Hi-E® Pleated Filter, Housing Dimensions: 16 W x 16 L x 1 H in, CFM: 530, Grill Size: 15-1/2 W x 15-1/2 L in