Clarcor 5266862946 Purolator™ Hi-E® 40 Filter, Pleated, Medium Efficiency, 16 in. H x 12 in. W x 1 in. D | Graybar Store
     
Clarcor - Purolator™ Hi-E® 40 Filter, Pleated, Medium Efficiency, 16 in. H x 12 in. W x 1 in. D - 5266862946
+ / - Hover over image to Zoom
Other Views

    Purolator™ Hi-E® 40 Filter, Pleated, Medium Efficiency, 16 in. H x 12 in. W x 1 in. D

    Manufacturer: Clarcor
    Manufacturer #: 5266862946
    SKU: 25686940
    $4.07
    Checking Pricing
         
    Grill Size:11-3/4 L x 15-3/4 W in.
    Housing Dimensions:12 L x 16 W x 1 H in.
    CFM:400 CFM
    Use With:Commercial and Industrial HVAC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Clarcor
    • Manufacturer # 5266862946
    • UNSPSC 40161500
    • CFM 400 CFM
    • Grill Size 11-3/4 L x 15-3/4 W in.
    • Housing Dimensions 12 L x 16 W x 1 H in.
    • Use With Commercial and Industrial HVAC
    Product Overview:
    Purolater™ Hi-E® Pleated Filter, Housing Dimensions: 16 W x 12 L x 1 H in, CFM: 400, Grill Size: 15-3/4 W x 11-3/4 L in