Pass and Seymour (Legrand) S4-68-S50AC Plastic Switch and Outlet Box | Graybar Store
Pass and Seymour (Legrand) - Plastic Switch and Outlet Box - S4-68-S50AC
+ / - Hover over image to Zoom
Other Views

    Plastic Switch and Outlet Box

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: S4-68-S50AC
    SKU: 95043059
    $9.12
    Checking Pricing
         
    No. of Gangs:4-Gang
    Box Depth (Inches):3 in.
    Size (Inches):7-4/5 W x 3-3/4 H
    Bracket:Wood and Steel Stud Bracket With Quick/Click Device Mounting
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # S4-68-S50AC
    • UNSPSC 39121306
    • Box Depth (Inches) 3 in.
    • Bracket Wood and Steel Stud Bracket With Quick/Click Device Mounting
    • Materials Plastic
    Product Overview:
    4-Gang plastic 7-4/5 W x 3-3/4 H x 3 in. D switch/outlet box with wood and steel stud bracket, (12) cable entries and quick/click device mounting.
    • 2 Auto/clamps on each end eliminate the need for separate cable clamps
    • Swing brackets adjust from 1-1/4 inch to 1/8 inch