3M ULTRA-PPD-2 Plastic Pipe Device | Graybar Store
     
3M - Plastic Pipe Device - ULTRA-PPD-2
+ / - Hover over image to Zoom
Other Views

    Plastic Pipe Device

    Manufacturer: 3M
    Manufacturer #: ULTRA-PPD-2
    SKU: 99568831
    $16.46
    Checking Pricing
         
    Fire Rating:3 hr
    Size:2 in
    Brand or Series:3M
    Packaging:10 per Case
    Material:Plastic
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # ULTRA-PPD-2
    • Size 2 in
    • Application For installing firestop around 6 non-metallic pipe in new and retrofit through penetration installations; In conjunction with 3M Fire Barrier Wrap
    • UNSPSC 46191503
    • Brand or Series 3M
    • Fire Rating 3 hr
    • Material Plastic
    • Packaging 10 per Case
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    3M™ Plastic Pipe Device, 10 per Case, Fire Rating: 3 hr, Size: 2 in
    Plastic Pipe Device 2 in (Hose Clamp)