Hubbell Power Systems 96KG34 Plastic Molding Guard, 3/4 IN x 96 IN | Graybar Store
     
Hubbell Power Systems - Plastic Molding Guard, 3/4 IN x 96 IN - 96KG34
+ / - Hover over image to Zoom
Other Views

    Plastic Molding Guard, 3/4 IN x 96 IN

    Manufacturer: Hubbell Power Systems
    Manufacturer #: 96KG34
    SKU: 88056531
    $0.00
    Checking Pricing
         
    Diameter (Inches):3/4 in.
    Length:96 in.
    Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # 96KG34
    • Color Black
    • Diameter (Inches) 3/4 in.
    • Length 96 in.
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    KOVER-GARD® Cable Guard, Diameter (Inches): 3/4 in, Length: 96 in, Material of Construction: PVC, Color: Black