Robroy PRHX28 Plasti-Bond REDH2OT Type LB Form7 Conduit Fitting, 3/4 Inch | Graybar Store
Robroy - Plasti-Bond REDH2OT Type LB Form7  Conduit Fitting, 3/4 Inch - PRHX28
+ / - Hover over image to Zoom
Other Views

    Plasti-Bond REDH2OT Type LB Form7 Conduit Fitting, 3/4 Inch

    Manufacturer: Robroy
    Manufacturer #: PRHX28
    SKU: 88226222
    $96.19
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
    Shape:X
    Brand or Series:Form 8
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Robroy
    • Manufacturer # PRHX28
    • UNSPSC 39131708
    • Body Type T
    • Brand or Series Form 8
    • Materials 40 mil PVC-Coated Steel
    Product Overview:
    3/4 inch, Form 8 PVC Coated Type x Conduit Body. Cover and gasket.