Robroy PRHCONDUIT-1-1/2 Plasti-Bond REDH2OT® Gray 40 mil PVC-Coated Galvanized Rigid Steel Conduit | Graybar Store
     
Robroy - Plasti-Bond REDH2OT® Gray 40 mil PVC-Coated Galvanized Rigid Steel Conduit - PRHCONDUIT-1-1/2
+ / - Hover over image to Zoom
Other Views

    Plasti-Bond REDH2OT® Gray 40 mil PVC-Coated Galvanized Rigid Steel Conduit

    Manufacturer: Robroy
    Manufacturer #: PRHCONDUIT-1-1/2
    SKU: 88225173
    $208.15
    Checking Pricing
         
    Length:10 ft.
    Weight:268 LB per 100 Feet
    Inner Diameter:1.624 in.
    Outer Diameter:1.98 Inch
    Trade Size (Inches):1-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Robroy
    • Manufacturer # PRHCONDUIT-1-1/2
    • Type PVC Coated Rigid Metal Conduit
    • UNSPSC 39131706
    • Coating PVC (Exterior); Urethane (Interior)
    • Inner Diameter 1.624 in.
    • Length 10 ft.
    • Material of Construction Steel
    • Materials Steel
    • Outer Diameter 1.98 Inch
    • Weight 268 LB per 100 Feet
    • Trade Size (Inches) 1-1/2 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    PVC coated rigid metal conduit with red urethane interior coating protects conductors from mechanical damage and corrosive attack. Electrical continuity is maintained across assembled joints.
    PVC coated rigid metal conduit with red urethane interior coating protects conductors from mechanical damage and corrosive attack. Electrical continuity is maintained across assembled joints.