Robroy PRHCONDUIT-1 Plasti-Bond Redh2ot Rigid Metal Conduit PVC, 1 in., Grey, Green | Graybar Store
     
Robroy - Plasti-Bond Redh2ot Rigid Metal Conduit PVC, 1 in., Grey, Green - PRHCONDUIT-1
+ / - Hover over image to Zoom
Other Views

    Plasti-Bond Redh2ot Rigid Metal Conduit PVC, 1 in., Grey, Green

    Manufacturer: Robroy
    Manufacturer #: PRHCONDUIT-1
    SKU: 88225167
    $135.25
    Checking Pricing
         
    Length:10 ft.
    Inner Diameter:1.063 in.
    Outer Diameter:1.395 in.
    Trade Size (Inches):1
    Color / Finish:Grey
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Robroy
    • Manufacturer # PRHCONDUIT-1
    • Type PVC Coated Rigid Metal Conduit
    • UNSPSC 39131706
    • Coating PVC (Exterior); Urethane (Interior)
    • Color / Finish Grey
    • Inner Diameter 1.063 in.
    • Length 10 ft.
    • Material of Construction Steel
    • Materials Steel
    • Outer Diameter 1.395 in.
    • Trade Size (Inches) 1
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Plasti-Bond REDH2OT® 1 in. grey 40 mil PVC-Coated hot-galvanized (exterior) rigid steel conduit with2 mil Green urethane interior coating, length 10 ft.
    PVC coated rigid metal conduit with red urethane interior coating protects conductors from mechanical damage and corrosive attack. Electrical continuity is maintained across assembled joints.