Robroy PRHT28 Plasti-Bond REDH2OT® 40 mil PVC-Coated Steel Form 8 Type T Conduit Body | Graybar Store
     
Robroy - Plasti-Bond REDH2OT® 40 mil PVC-Coated Steel Form 8 Type T Conduit Body - PRHT28
+ / - Hover over image to Zoom
Other Views

    Plasti-Bond REDH2OT® 40 mil PVC-Coated Steel Form 8 Type T Conduit Body

    Manufacturer: Robroy
    Manufacturer #: PRHT28
    SKU: 88226163
    $101.89
    Checking Pricing
         
    Trade Size (Inches):3/4
    Shape:T
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Robroy
    • Manufacturer # PRHT28
    • UNSPSC 39131708
    • Body Type T
    • Materials 40 mil PVC-Coated Steel
    • Series Form 8
    • Shape T
    • Trade Size (Inches) 3/4
    • SKU Spec Sheet
      PRHT28 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    3/4 in. Plasti-Bond RedH2OT® 40 mil PVC-Coated steel Form 8 Type T conduit body with red urethane internal coating.