Allied Moulded Products PLA142 Enclosure, Back Panel, 12.75 x 10.88 in. | Graybar Store
     
Allied Moulded Products - Enclosure, Back Panel, 12.75 x 10.88 in. - PLA142
+ / - Hover over image to Zoom
Other Views

    Enclosure, Back Panel, 12.75 x 10.88 in.

    Manufacturer: Allied Moulded Products
    Manufacturer #: PLA142
    SKU: 25691520
    $27.60
    Checking Pricing
         
    Color:Aluminum and Silver
    Thickness (Inches):0.1 in.
    Product Includes:4 screws
    Height:12.75 in.
    Width:10.88 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allied Moulded Products
    • Manufacturer # PLA142
    • Color Aluminum and Silver
    • Application Enclosure back panel accessorie for mounting electrical/electronic devices securely down inside
    • Mounting Style Screw Mount
    • Type Enclosure back panel kit for use with Allied Moulded Polyline
    • UNSPSC 39121302
    • Brand POLYLINE®
    • Height 12.75 in.
    • Materials Machined Sheet Metal
    • Product Includes 4 screws
    • Thickness (Inches) 0.1 in.
    • Width 10.88 in.
    • SKU Spec Sheet
      PLA142 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Enclosure, Back Panel, 12.75 x 10.88 in.
    Type:Enclosure back panel kit for use with Allied Moulded Polyline Application:Enclosure back panel accessorie for Mounting: electrical/electronic devices securely down inside Material:Aluminum Size:12.75" x 10.88" x .10" Color:Silver