Philips Lighting PL-T Compact Fluorescent Lamp, Triple 4-Pin Amalgam, GX24q-3 Base | Graybar Store
     
Philips Lighting - PL-T Compact Fluorescent Lamp, Triple 4-Pin Amalgam, GX24q-3 Base
+ / - Hover over image to Zoom
Other Views

    PL-T Compact Fluorescent Lamp, Triple 4-Pin Amalgam, GX24q-3 Base

    Manufacturer: Philips Lighting
         

    Energy Advantage lamps are fast becoming the preferred choice when maximum efficiency and sleek design solutions are required. These lamps offer new levels of efficiencies and versatility in sizes, configurations and application possibilities.

    • Manufacturer Philips Lighting
    • Base Type GX24q-3
    • Bulb Shape PL-T
    • Lamp Type Triple 4-Pin Amalgam
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Alternate Manufacturer Part No.
    Color Temperature (Kelvin)
    CRI
    Initial Lumens
    Length
    Packaging
    Rated Life (Hour)
    Wattage
    Price
    PL-T 32W/835/A/4P/ALTO
    25857117
    45830-7
    3500
    82
    2400
    5.5 in.
    12 per Case
    16000
    32W
    $10.08 / EA
    SKU
    25857117
    Alternate Manufacturer Part No.
    45830-7
    Color Temperature (Kelvin)
    3500
    CRI
    82
    Initial Lumens
    2400
    Length
    5.5 in.
    Packaging
    12 per Case
    Rated Life (Hour)
    16000
    Wattage
    32W
    $10.08 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    PL-T 26W/835/A/4P/ALTO
    25857094
    45826-5
    3500
    82
    1800
    5 in.
    12 per Case
    16000
    26W
    $11.07 / EA
    SKU
    25857094
    Alternate Manufacturer Part No.
    45826-5
    Color Temperature (Kelvin)
    3500
    CRI
    82
    Initial Lumens
    1800
    Length
    5 in.
    Packaging
    12 per Case
    Rated Life (Hour)
    16000
    Wattage
    26W
    $11.07 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock