Philips Lighting PL-T 42W/830/4P/A/ALTO Compact Fluorescent Lamp, PL-T Triple, 4-Pin (GX24q4) Base, 42W, 3000K | Graybar Store
     
Philips Lighting - Compact Fluorescent Lamp, PL-T Triple, 4-Pin (GX24q4) Base, 42W, 3000K - PL-T 42W/830/4P/A/ALTO
+ / - Hover over image to Zoom
Other Views

    Compact Fluorescent Lamp, PL-T Triple, 4-Pin (GX24q4) Base, 42W, 3000K

    Manufacturer: Philips Lighting
    Manufacturer #: PL-T 42W/830/4P/A/ALTO
    SKU: 25857120
    $10.53
    Checking Pricing
         
    Quick Order:Y
    Color Temperature (Kelvin):3000
    Initial Lumens:3200
    Rated Life (Hour):12000
    Wattage:42
    Packaging:1 Per Pack
    Alternate Manufacturer Part No.:149013
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # PL-T 42W/830/4P/A/ALTO
    • UNSPSC 39101619
    • Alternate Manufacturer Part No. 149013
    • Base Type 4-Pin (GX24q4) Base
    • Bulb Shape PL-T Triple
    • Color Temperature (Kelvin) 3000
    • Initial Lumens 3200
    • Rated Life (Hour) 12000
    • Wattage 42
    • Packaging 1 Per Pack
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Lamps, Fluorescent, Compact, Lamp Type: PL-T 42W/830/4P/A/ALTO, Watts: 42, Color Rendering Index: 82, Base: GX24Q-4, Life Average Rated: 12000 Hour, Light Output: 320 Lumens