Philips Lighting PL-T 32W/830/A/4P/ALTO Compact Fluorescent Lamp, PL-T Triple, 4-Pin (GX24q3) Base, 33W, 3000K | Graybar Store
     
Philips Lighting - Compact Fluorescent Lamp, PL-T Triple, 4-Pin (GX24q3) Base, 33W, 3000K - PL-T 32W/830/A/4P/ALTO
+ / - Hover over image to Zoom
Other Views

    Compact Fluorescent Lamp, PL-T Triple, 4-Pin (GX24q3) Base, 33W, 3000K

    Manufacturer: Philips Lighting
    Manufacturer #: PL-T 32W/830/A/4P/ALTO
    SKU: 25857097
    $9.23
    Checking Pricing
         
    Quick Order:Y
    Color Temperature (Kelvin):3000
    Initial Lumens:2250
    Rated Life (Hour):8000
    Wattage:33
    Packaging:1 Per Pack
    Alternate Manufacturer Part No.:458299
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # PL-T 32W/830/A/4P/ALTO
    • UNSPSC 39101619
    • Alternate Manufacturer Part No. 458299
    • Base Type 4-Pin (GX24q3) Base
    • Bulb Shape PL-T Triple
    • Color Temperature (Kelvin) 3000
    • Initial Lumens 2250
    • Rated Life (Hour) 8000
    • Wattage 33
    • Packaging 1 Per Pack
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Lamps, Fluorescent, Compact, Lamp Type: PL-T 32W/830/A/4P/ALTO, Watts: 33, Color Rendering Index: >80, Base: GX24Q-3, Life Average Rated: 8000 Hour, Light Output: 2250 Lumens