Philips Lighting PL-T 26W/827/A/4P/ALTO Compact Fluorescent Lamp, GX24Q-3 (4-Pin) Base, PL-T Cluster, 2700K, 1750 lm Initial Lumens, 10 per Package, 26W | Graybar Store
     
Philips Lighting - Compact Fluorescent Lamp, GX24Q-3 (4-Pin) Base, PL-T Cluster, 2700K, 1750 lm Initial Lumens, 10 per Package, 26W - PL-T 26W/827/A/4P/ALTO
+ / - Hover over image to Zoom
Other Views

    Compact Fluorescent Lamp, GX24Q-3 (4-Pin) Base, PL-T Cluster, 2700K, 1750 lm Initial Lumens, 10 per Package, 26W

    Manufacturer: Philips Lighting
    Manufacturer #: PL-T 26W/827/A/4P/ALTO
    SKU: 25857092
    $10.14
    Checking Pricing
         
    Quick Order:Y
    Color Temperature (Kelvin):2700
    Initial Lumens:1750 lm
    Packaging:10 per Package
    Wattage:26 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # PL-T 26W/827/A/4P/ALTO
    • Base Type GX24Q-3 (4-Pin)
    • Bulb Shape PL-T Cluster
    • Color Temperature (Kelvin) 2700
    • Initial Lumens 1750 lm
    • Wattage 26 W
    • Packaging 10 per Package
    • ECCN EAR99
    Product Overview:
    PL-T 26W/827/A/4P/ALTO PL-T Triple 4-Pin Base