Philips Lighting PL-S 7W/841/2P/ALTO 10PK Compact Fluorescent Lamp, G23 (2-Pin) Base, PL-S Cluster, PL-S 7W/841/2P/ALTO, 4100K, 400 lm Initial Lumens, 10 per Package | Graybar Store
     
Philips Lighting - Compact Fluorescent Lamp, G23 (2-Pin) Base, PL-S Cluster, PL-S 7W/841/2P/ALTO, 4100K, 400 lm Initial Lumens, 10 per Package - PL-S 7W/841/2P/ALTO 10PK
+ / - Hover over image to Zoom
Other Views

    Compact Fluorescent Lamp, G23 (2-Pin) Base, PL-S Cluster, PL-S 7W/841/2P/ALTO, 4100K, 400 lm Initial Lumens, 10 per Package

    Manufacturer: Philips Lighting
    Manufacturer #: PL-S 7W/841/2P/ALTO 10PK
    SKU: 25857084
    $2.86
    Checking Pricing
         
    Quick Order:Y
    Alternate Manufacturer Part No.:PL-S 7W/841/2P/ALTO
    Color Temperature (Kelvin):4100
    Initial Lumens:400 lm
    Packaging:10 per Package
    Rated Life (Hour):10000
    Wattage:7 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # PL-S 7W/841/2P/ALTO 10PK
    • UNSPSC 39101619
    • Alternate Manufacturer Part No. PL-S 7W/841/2P/ALTO
    • Base Type G23 (2-Pin)
    • Bulb Shape PL-S Cluster
    • Color Temperature (Kelvin) 4100
    • Initial Lumens 400 lm
    • Rated Life (Hour) 10000
    • Wattage 7 W
    • Packaging 10 per Package
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    PL-S 7W/841/2P/ALTO 10PK PL-S Short 2-Pin Base