Philips Lighting PL-C ALTO 13W/827 GX23-2 /2P 1CT Compact Fluorescent Lamp, PL-C Cluster, 2-Pin (GX232) Base, 12.7W, 2700K | Graybar Store
     
Philips Lighting - Compact Fluorescent Lamp, PL-C Cluster, 2-Pin (GX232) Base, 12.7W, 2700K - PL-C ALTO 13W/827 GX23-2 /2P 1CT
+ / - Hover over image to Zoom
Other Views

    Compact Fluorescent Lamp, PL-C Cluster, 2-Pin (GX232) Base, 12.7W, 2700K

    Manufacturer: Philips Lighting
    Manufacturer #: PL-C ALTO 13W/827 GX23-2 /2P 1CT
    SKU: 25857026
    $6.65
    Checking Pricing
         
    Quick Order:Y
    Color Temperature (Kelvin):2700
    Initial Lumens:800
    Rated Life (Hour):10000
    Wattage:12.7
    Packaging:1 Per Pack
    Alternate Manufacturer Part No.:383109
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # PL-C ALTO 13W/827 GX23-2 /2P 1CT
    • UNSPSC 39101619
    • Alternate Manufacturer Part No. 383109
    • Base Type 2-Pin (GX232) Base
    • Bulb Shape PL-C Cluster
    • Color Temperature (Kelvin) 2700
    • Initial Lumens 800
    • Rated Life (Hour) 10000
    • Wattage 12.7
    • Packaging 1 Per Pack
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Lamps, Fluorescent, Compact, Lamp Type: PL-C ALTO 13W/827 GX23-2 /2P 1CT, Watts: 12.7, Color Rendering Index: 82, Base: GX23-2, Life Average Rated: 10000 Hour, Light Output: 800 Lumens