PHILIPS LIGHTING PL-C 26W/830/4P/ALTO 10PK Compact Fluorescent Lamp, PL-C Cluster, 4-Pin (G24q2) Base, 26W, 3000K | Graybar Store
     
PHILIPS LIGHTING - Compact Fluorescent Lamp, PL-C Cluster, 4-Pin (G24q2) Base, 26W, 3000K - PL-C 26W/830/4P/ALTO 10PK
+ / - Hover over image to Zoom
Other Views

    Compact Fluorescent Lamp, PL-C Cluster, 4-Pin (G24q2) Base, 26W, 3000K

    Manufacturer: PHILIPS LIGHTING
    Manufacturer #: PL-C 26W/830/4P/ALTO 10PK
    SKU: 25857021
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color Temperature (Kelvin):3000
    Initial Lumens:1800
    Rated Life (Hour):13000
    Wattage:26
    Packaging:1 Per Pack
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer PHILIPS LIGHTING
    • Manufacturer # PL-C 26W/830/4P/ALTO 10PK
    • UNSPSC 39101619
    • Base Type 4-Pin (G24q3) Base
    • Bulb Shape PL-C Cluster
    • Color Temperature (Kelvin) 3000
    • Initial Lumens 1800
    • Rated Life (Hour) 13000
    • Wattage 26
    • Packaging 1 Per Pack
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Lamps, Fluorescent, Compact, Lamp Type: PL-C 26W/830/4P/ALTO, Watts: 26, Color Rendering Index: 82, Base: G24Q-3, Life Average Rated: 13000 Hour, Light Output: 1800 Lumens