Philips Lighting PL-C 18W/827/2P/ALTO Compact Fluorescent Lamp, G24D-2 (2-Pin) Base, PL-C Cluster, 2700K, 1200 lm Initial Lumens, 10 per Package | Graybar Store
     
Philips Lighting - Compact Fluorescent Lamp, G24D-2 (2-Pin) Base, PL-C Cluster, 2700K, 1200 lm Initial Lumens, 10 per Package - PL-C 18W/827/2P/ALTO
+ / - Hover over image to Zoom
Other Views

    Compact Fluorescent Lamp, G24D-2 (2-Pin) Base, PL-C Cluster, 2700K, 1200 lm Initial Lumens, 10 per Package

    Manufacturer: Philips Lighting
    Manufacturer #: PL-C 18W/827/2P/ALTO
    SKU: 25857011
    $8.55
    Checking Pricing
         
    Quick Order:Y
    Color Temperature (Kelvin):2700
    Initial Lumens:1200 lm
    Packaging:10 per Package
    Rated Life (Hour):10000
    Wattage:18 W
    Alternate Manufacturer Part No.:383166
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # PL-C 18W/827/2P/ALTO
    • UNSPSC 39101619
    • Alternate Manufacturer Part No. 383166
    • Base Type G24D-2 (2-Pin)
    • Bulb Shape PL-C Cluster
    • Color Temperature (Kelvin) 2700
    • Initial Lumens 1200 lm
    • Rated Life (Hour) 10000
    • Wattage 18 W
    • Packaging 10 per Package
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    PL-C 18W/827/2P/ALTO 10PK PL-C Cluster 2-Pin Base