Panduit PK18-10R-C Ring Terminal, 22 to 16 AWG | Graybar Store
     
Panduit - Ring Terminal, 22 to 16 AWG - PK18-10R-C
+ / - Hover over image to Zoom
Other Views

    Ring Terminal, 22 to 16 AWG

    Manufacturer: Panduit
    Manufacturer #: PK18-10R-C
    SKU: 95009687
    $118.30
    Checking Pricing
         
    Quick Order:Y
    Color:Red Stripe
    Stud Size (Inches):#10
    Wire Size:22 AWG - 16 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PK18-10R-C
    • Color Red Stripe
    • UNSPSC 39121405
    • Finish Tinned
    • Insulation Material Kynar
    • Materials Copper
    • Stud Size (Inches) #10
    • Wire Size 22 AWG - 16 AWG
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview: