Square D (Schneider Electric) PJL36000S12 PowerPact Automatic Molded Case Switch, 1200A, 600V | Graybar Store
     
Square D (Schneider Electric) - PowerPact Automatic Molded Case Switch, 1200A, 600V - PJL36000S12
+ / - Hover over image to Zoom
Other Views

    PowerPact Automatic Molded Case Switch, 1200A, 600V

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: PJL36000S12
    SKU: 25149564
    $9,990.83
    Checking Pricing
         
    Amps:1200A
    Mounting Type:UNIT MOUNT
    Voltage (Volts):600 VAC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # PJL36000S12
    • Voltage (Volts) 600 VAC
    • UNSPSC 39122245
    • Amps 1200A
    • Mounting Type UNIT MOUNT
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Square D,AUTOMATIC MOLDED CASE SWITCH 600V 1200A,1200 A,600 VAC,Automatic Molded-Case Switch,Line/Lug,PowerPact,UL Listed, CSA Certified
    UL Listed, CSA Certified