Leviton PJ826-T Wallplate, 2-Gang, (1) Duplex Receptacle (1) Decora/GFCI Device, Midway Size, Light Almond | Graybar Store
     
Leviton - Wallplate, 2-Gang, (1) Duplex Receptacle (1) Decora/GFCI Device, Midway Size, Light Almond - PJ826-T
+ / - Hover over image to Zoom
Other Views

    Wallplate, 2-Gang, (1) Duplex Receptacle (1) Decora/GFCI Device, Midway Size, Light Almond

    Manufacturer: Leviton
    Manufacturer #: PJ826-T
    SKU: 25058757
    $5.19
    Checking Pricing
         
    Color:Light Almond
    No. of Gangs:2-Gang
    Standard:CSA Certified/UL Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # PJ826-T
    • Color Light Almond
    • UNSPSC 39121704
    • Materials Thermoset
    • No. of Gangs 2-Gang
    • Wall Plate Size Midsize
    • Standard CSA Certified/UL Listed
    • SKU Spec Sheet
      PJ826-T Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    2-Gang 1-Duplex 1-Decora/GFCI Combination Wallplate, Midway Size, Light Almond
    2-Gang 1-Duplex 1-Decora/GFCI Combination Wallplate, Midway Size, Light Almond