Leviton PJ3 Wallplate, 3-Gang, (3) Toggle Switch, Midway Size, Brown | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Leviton - Wallplate, 3-Gang, (3) Toggle Switch, Midway Size, Brown - PJ3
+ / - Hover over image to Zoom
Other Views

    Wallplate, 3-Gang, (3) Toggle Switch, Midway Size, Brown

    Manufacturer: Leviton
    Manufacturer #: PJ3
    SKU: 25418864
    $4.35
    Checking Pricing
         
    Color:Brown
    No. of Gangs:3-Gang
    Standard:CSA Certified/UL Listed;NEMA;ANSI
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # PJ3
    • Color Brown
    • UNSPSC 39121704
    • Materials Thermoplastic
    • No. of Gangs 3-Gang
    Product Overview:
    3-Gang Toggle Switch Wallplate, Midway Size, Brown
    3-Gang Toggle Switch Wallplate, Midway Size, Brown