Hoffman (nVent) PJ2F Joining Kit Frame, Steel | Graybar Store
Hoffman (nVent) - Joining Kit Frame, Steel - PJ2F
+ / - Hover over image to Zoom
Other Views

    Joining Kit Frame, Steel

    Manufacturer: Hoffman (nVent)
    Manufacturer #: PJ2F
    SKU: 97100975
    $95.18
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # PJ2F
    • Type Frame Joining Kits
    • UNSPSC 39121334
    • Brand ProLine™
    • Materials Steel
    • SKU Spec Sheet
      PJ2F Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Joining Kit, Frame/Frame, Bulletin P20 (PROLINE Modular Enclosures), Size/Dims: fits Side to Side, Material/Finish: Rubber/Steel
    Permits joining two enclosure frames while maintaining an environmental seal., Side-to-Side Joining Kit consists of six frame nuts and screws, as well as gasket material to maintain a dust-tight and water-tight seal between ganged frames. Can be used if rack angles are not in the front or rearmost positions or if a subpanel is not in the rearmost position., Alternate Joining Kit consists of three standoffs, six frame nuts and screws, as well as gasket material. This kit facilitates frame joining when rack angles are in the front or rearmost position, or if a subpanel is in the rearmost position., Front-to-Back Joining Kit permits front-to-back joining of two single-bay enclosures. This kit does not fit 1200-mm or 1600-mm wide frames.