Leviton PJ264-I Wallplate, 4-Gang, (4) Decora/GFCI Device, Midway Size, Ivory | Graybar Store
     
Leviton - Wallplate, 4-Gang, (4) Decora/GFCI Device, Midway Size, Ivory - PJ264-I
+ / - Hover over image to Zoom
Other Views

    Wallplate, 4-Gang, (4) Decora/GFCI Device, Midway Size, Ivory

    Manufacturer: Leviton
    Manufacturer #: PJ264-I
    SKU: 99520578
    $6.05
    Checking Pricing
         
    Color:Ivory
    No. of Gangs:4 Gang
    Standard:CSA Certified/UL Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # PJ264-I
    • Color Ivory
    • UNSPSC 39121704
    • Materials Thermoplastic
    • No. of Gangs 4 Gang
    • Wall Plate Size Midway
    • Standard CSA Certified/UL Listed
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    4-Gang Decora/GFCI Decora Wallplate, Midway Size, Ivory
    4-Gang Decora/GFCI Decora Wallplate, Midway Size, Ivory