Leviton PJ226-T Wallplate, 3-Gang, (2) Toggle Switch, (1) Decora/GFCI Device, Midway Size, Light Almond | Graybar Store
     
Leviton - Wallplate, 3-Gang, (2) Toggle Switch, (1) Decora/GFCI Device, Midway Size, Light Almond - PJ226-T
+ / - Hover over image to Zoom
Other Views

    Wallplate, 3-Gang, (2) Toggle Switch, (1) Decora/GFCI Device, Midway Size, Light Almond

    Manufacturer: Leviton
    Manufacturer #: PJ226-T
    SKU: 25058761
    $8.16
    Checking Pricing
         
    Color:Light Almond
    No. of Gangs:3-Gang
    Standard:CSA Certified/UL Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # PJ226-T
    • Color Light Almond
    • UNSPSC 39121704
    • Materials Thermoset
    • No. of Gangs 3-Gang
    • Wall Plate Size Midsize
    • Standard CSA Certified/UL Listed
    • SKU Spec Sheet
      PJ226-T Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    3-Gang 2-Toggle 1-Decora/GFCI Combination Wallplate, Midway Size, Light Almond
    3-Gang 2-Toggle 1-Decora/GFCI Combination Wallplate, Midway Size, Light Almond