Leviton PJ21-W Wallplate, 3-Gang, (2) Toggle Switch (1) Duplex Receptacle, Midway Size, White | Graybar Store
     
Leviton - Wallplate, 3-Gang, (2) Toggle Switch (1) Duplex Receptacle, Midway Size, White - PJ21-W
+ / - Hover over image to Zoom
Other Views

    Wallplate, 3-Gang, (2) Toggle Switch (1) Duplex Receptacle, Midway Size, White

    Manufacturer: Leviton
    Manufacturer #: PJ21-W
    SKU: 25447577
    $4.47
    Checking Pricing
         
    Color:White
    No. of Gangs:3 Gang
    Standard:CSA Certified/UL Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # PJ21-W
    • Color White
    • UNSPSC 39121704
    • Materials Thermoplastic
    • No. of Gangs 3 Gang
    • Wall Plate Size Midway
    • Standard CSA Certified/UL Listed
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Combination Device 2 Toggle/1 Duplex outlet opening 3-Gang Midway Size Wallplate, White
    Combination Device 2 Toggle/1 Duplex outlet opening 3-Gang Midway Size Wallplate, White