Leviton PJ21-I Wallplate, 3-Gang, (2) Toggle Switch (1) Duplex Receptacle, Midway Size, Ivory | Graybar Store
     
Leviton - Wallplate, 3-Gang, (2) Toggle Switch (1) Duplex Receptacle, Midway Size, Ivory - PJ21-I
+ / - Hover over image to Zoom
Other Views

    Wallplate, 3-Gang, (2) Toggle Switch (1) Duplex Receptacle, Midway Size, Ivory

    Manufacturer: Leviton
    Manufacturer #: PJ21-I
    SKU: 25641967
    $7.69
    Checking Pricing
         
    Color:Ivory
    No. of Gangs:3-Gang
    Standard:CSA Certified/UL Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # PJ21-I
    • Color Ivory
    • UNSPSC 39121704
    • Materials Thermoplastic
    • No. of Gangs 3-Gang
    • Wall Plate Size Midsize
    • Standard CSA Certified/UL Listed
    • SKU Spec Sheet
      PJ21-I Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Combination Device 2 Toggle/1 Duplex outlet opening 3-Gang Midway Size Wallplate, Ivory
    Combination Device 2 Toggle/1 Duplex outlet opening 3-Gang Midway Size Wallplate, Ivory