Leviton PJ1-R Wallplate, 1-Gang, (1) Toggle Switch, Midway Size, Red | Graybar Store
     
Leviton - Wallplate, 1-Gang, (1) Toggle Switch, Midway Size, Red - PJ1-R
+ / - Hover over image to Zoom
Other Views

    Wallplate, 1-Gang, (1) Toggle Switch, Midway Size, Red

    Manufacturer: Leviton
    Manufacturer #: PJ1-R
    SKU: 98416573
    $1.54
    Checking Pricing
         
    Color:Red
    No. of Gangs:1-Gang
    Standard:CSA Certified/UL Listed;NEMA;ANSI
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # PJ1-R
    • Color Red
    • UNSPSC 39121704
    • Materials Thermoplastic
    • No. of Gangs 1-Gang
    • Wall Plate Size Midsize
    • Standard CSA Certified/UL Listed;NEMA;ANSI
    • SKU Spec Sheet
      PJ1-R Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1-Gang Toggle Switch Wallplate, Midway Size, Red
    1-Gang Toggle Switch Wallplate, Midway Size, Red