NSI Industries PIWC-6-B Easy-Twist® Push-In Wire Connectors, 22-12 AWG - Purple | Graybar Store
     
NSI Industries - Easy-Twist® Push-In Wire Connectors, 22-12 AWG - Purple - PIWC-6-B
+ / - Hover over image to Zoom
Other Views

    Easy-Twist® Push-In Wire Connectors, 22-12 AWG - Purple

    Manufacturer: NSI Industries
    Manufacturer #: PIWC-6-B
    SKU: 25727511
    $0.58
    Checking Pricing
         
    Quick Order:Y
    Color:Purple
    Voltage Rating:600 V
    Wire Size:22 to 12 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # PIWC-6-B
    • Color Purple
    • UNSPSC 39121409
    • Wire Size 22 to 12 AWG
    Product Overview:
    Push-In Wire Connectors 22-12 AWG - Purple Bag - 6 Wire APPLICATIONS: Fast, safe and reliable installation saves time and money. No twisting or taping of conductors required. Just strip the wire, insert the connector and you are done.
    Push-In Wire Connectors 22-12 AWG - Purple Bag - 6 Wire APPLICATIONS: Fast, safe and reliable installation saves time and money. No twisting or taping of conductors required. Just strip the wire, insert the connector and you are done. One wire per opening