NSI Industries PIWC-2-B Easy-Twist® Push-In Connector, 2 Port, Yellow | Graybar Store
     
NSI Industries - Easy-Twist® Push-In Connector, 2 Port, Yellow - PIWC-2-B
+ / - Hover over image to Zoom
Other Views

    Easy-Twist® Push-In Connector, 2 Port, Yellow

    Manufacturer: NSI Industries
    Manufacturer #: PIWC-2-B
    SKU: 25843380
    $0.37
    Checking Pricing
         
    Quick Order:Y
    Color:Yellow
    Voltage Rating:600 V
    Wire Size:22 to 12 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # PIWC-2-B
    • Color Yellow
    • UNSPSC 39121409
    • Wire Size 22 to 12 AWG
    Product Overview:
    Push-In Wire Connectors 22-12 AWG - Yellow Bag - 2 Wire APPLICATIONS: Fast, safe and reliable installation saves time and money. No twisting or taping of conductors required. Just strip the wire, insert the connector and you are done. One wire per opening ensures loose connections are eliminated. Made of strong, UL 94V-2 flame retardant polycarbonate. Integrated test port enables continuity testing. Color coded for easy identification. Compact design perfect for tight spaces. Copper, tin-plated- Stainless steel spring- Steel frame, zinc-plated. UL 486C Listed Wire Connector. Accommodates 22-12 AWG solid or stranded copper wire