WattStopper WS-301-W PIR Occupancy Sensor | Graybar Store
     
WattStopper - PIR Occupancy Sensor - WS-301-W
+ / - Hover over image to Zoom
Other Views

    PIR Occupancy Sensor

    Manufacturer: WattStopper
    Manufacturer #: WS-301-W
    SKU: 25646665
    $58.16
    Checking Pricing
         
    Additional Features:Adjustable Time Delay and Sensitivity; Complies with 2011 NEC Requirements; Custom Two-Tier Fresnel Lens Enhances Detection
    Installation Type:Wall Mount
    Color:White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer WattStopper
    • Manufacturer # WS-301-W
    • Color White
    • Additional Features Adjustable Time Delay and Sensitivity; Complies with 2011 NEC Requirements; Custom Two-Tier Fresnel Lens Enhances Detection
    • Installation Type Wall Mount
    • Sensor Type Passive Infrared
    • Time Delay Type Auto-On; Manual
    • Timer Range 30 sec to 30 min
    • ECCN EAR99
    Product Overview:
    Wattstopper® PIR Occupancy Sensor, Installation Type: Wall Mount, Sensor Type: Passive Infrared, Time Delay Type: Auto-On; Manual, White, Coverage (Degrees/Square Feet): 525 ft²